Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide

  • Mfr # 6944749
  • Zoro # G7940515
product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6944749
Zoro #
G7940515
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
0.8 mm
Mounting Hole Dia.
0.150"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Thickness
4.76 mm
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
3.81 mm
Depth of Cut
1.20 mm to 4.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160408-RM5 WSM10S
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
3
Mounting Style
Clamp
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
TNMG333
Non Ferrous (N) Compatibility
No
Clearance Angle
0 Degrees
Cutting Application
Turning
Number of Cutting Edges
3
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Steel
Material - Machining
Carbide
Measurement System
Metric
Chip-Breaker Code
RM5
Shape
Triangle
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
P
Coating Process
PVD
Manufacturer Grade
WSM10S
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
60 Degrees
ANSI Code
TNMG332-RM5 WSM10S
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews