Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide

  • Mfr # 7251968
  • Zoro # G4807999

product price: 
$
20.15
/ea
Sold in multiples of 10 for $201.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251968
Zoro #
G4807999
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160408-MM5 WSM20S
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
TNMG332-MM5 WSM20S
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
No. of Edges
6
ANSI Code
TNMG332-MM5 WSM20S
Shape
Triangle
Manufacturer Grade
WSM20S
Measurement System
Metric
Chip-Breaker Code
MM5
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Straight Hole
Coating Process
PVD
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.8 mm
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Nose Radius
0.031"
Through Hole Inside Dia.
3.81 mm
Thickness
4.76 mm
Depth of Cut
0.80 mm to 3.00 mm
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.