Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 6815817
  • Zoro # G7919871
product price: 
$
38.29
/ea
Sold in multiples of 10 for $382.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6815817
Zoro #
G7919871
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612-RP7 WPP10S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG542
Super Alloy (S) Compatibility
No
Coating
CVD
No. of Edges
2
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RP7
Primary Material Application
Steel
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
ANSI Code
CNMG643-RP7 WPP10S
Included Angle
80 Degrees
Manufacturer Grade
WPP10S
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Cutting Application
Turning
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.312"
Nose Radius
0.0470"
Thickness
1/4 in
Depth of Cut
1.20 to 7.00mm
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code RP7, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN, ANSI Code CNMG643-RP7 WPP10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews