Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 1.2 mm, Carbide

  • Mfr # 6944753
  • Zoro # G7940838

product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944753
Zoro #
G7940838
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160412-RM5 WSM30S
Coating
CVD
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
No. of Edges
3
Hardened (H) Compatibility
No
ANSI Number
TNMG332
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Clearance Angle
0 Degrees
Chip-Breaker Code
RM5
Shape
Triangle
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Metric
Secondary Material Application ISO Code
P
Included Angle
60 Degrees
Coating Process
PVD
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM30S
Secondary Material Application
Steel
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Cutting Application
Turning
ANSI Code
TNMG333-RM5 WSM30S
Number of Cutting Edges
3
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
1.2 mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.0470"
Depth of Cut
1.50 mm to 4.00 mm
Through Hole Inside Dia.
3.81 mm
Cutting Edge Length
16.5 mm
Thickness
4.76 mm

Description

Triangle Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.