Shop WALTER

Diamond Turning Insert, Diamond, 3, CPGW, 1, PCD

  • Mfr # 7132606
  • Zoro # G4832060

product price: 
$
99.69
/ea
Sold in multiples of 2 for $199.38

Key Features

Insert Shape
Diamond
Insert Style
CPGW
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7132606
Zoro #
G4832060
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CPGW09T304FS-1
No. of Edges
1
ANSI Number
CPGW3(2.5)1FS-1 WDN10
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Steel (P) Compatibility
No
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N)
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
11 Degrees
Number of Cutting Edges
1
Primary Material Application ISO Code
N
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FS-1
Cutting Application
Turning
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Manufacturer Grade
WDN10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
CPGW3(2.5)1FS-1
Material - Machining
Polycrystalline Diamond
Included Angle
80 Degrees
Shape
Rhombic
Material
PCD

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Mounting Hole Dia.
0"
Insert Thickness
0.1560"
Nose Radius
0.016"
Cutting Edge Length
9.67mm
Thickness
5/32 in
Depth of Cut
0.10 to 3.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 3/8 in, ANSI Code CPGW3(2.5)1FS-1, Clearance Angle 11 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.