Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TPMW, 0.4 mm, Carbide

  • Mfr # 7021375
  • Zoro # G7926549

product price: 
$
21.85
/ea
Sold in multiples of 10 for $218.50

Key Features

Insert Shape
Triangle
Insert Style
TPMW
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021375
Zoro #
G7926549
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPMW16T304-RK6 WKK20S
Coating
CVD
Hardened (H) Compatibility
No
ANSI Number
TPMW3(2.5)2
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
11 Degrees
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Code
TPMW3(2.5)1-RK6 WKK20S
Clearance Angle
11 Degrees
Coating Process
CVD
Measurement System
Metric
Manufacturer Grade
WKK20S
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Chip-Breaker Code
RK6
Included Angle
60 Degrees
Primary Material Application ISO Code
K
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Insert Thickness
0.1560"
Through Hole Inside Dia.
4.4 mm
Depth of Cut
0.40 mm to 3.00 mm
Thickness
3.97 mm
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.