Shop WALTER

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # 7251926
  • Zoro # G4803701

product price: 
$
28.29
/ea
Sold in multiples of 10 for $282.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
542
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251926
Zoro #
G4803701
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG160608-MM5 WSM10S
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Coating
PVD
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
No. of Edges
4
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
CNMG542-MM5 WSM10S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
ANSI Code
CNMG542-MM5 WSM10S
Chip-Breaker Code
MM5
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM10S
Material - Machining
Carbide
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
80 Degrees
Primary Material Application ISO Code
M, S
Number of Cutting Edges
4
Material
Carbide

Dimensions

Insert Size
542
Corner Radius
1/32 in
Insert Thickness
0.2500"
Nose Radius
0.031"
Mounting Hole Dia.
0.250"
Thickness
1/4 in
Cutting Edge Length
16.12mm
Depth of Cut
0.80 to 4.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 5/8 in, TiAlN+Al2O3+Al, ANSI Code CNMG542-MM5 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.