Triangle Turning Insert, Triangle, 7/32 in, TCMT, 0.2 mm, Carbide

  • Mfr # 6917271
  • Zoro # G7938379
product price: 
$
13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Insert Size
1.81.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6917271
Zoro #
G7938379
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.81.50.5
Corner Radius
0.2 mm
Mounting Hole Dia.
0.098"
Insert Thickness
0.0940"
Nose Radius
0.0080"
Depth of Cut
0.10 mm to 1.00 mm
Thickness
2.38 mm
Cutting Edge Length
9.62 mm
Through Hole Inside Dia.
2.5 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT090202-FM4 WSM10S
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
ANSI Number
TCMT1.8(1.5)0.5
Coating
PVD
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
No. of Edges
3
Non Ferrous (N) Compatibility
No
Finish - Machining
TiAlN+Al2O3+Al
Secondary Material Application ISO Code
P
Coating Process
PVD
Clearance Angle
7 Degrees
Included Angle
60 Degrees
Chip-Breaker Code
FM4
ANSI Code
TCMT1.8(1.5)0.5-FM4 WSM10S
Measurement System
Metric
Primary Material Application ISO Code
M, S
Shape
Triangle
Cutting Application
Turning
Material - Machining
Carbide
Secondary Material Application
Steel
Number of Cutting Edges
3
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WSM10S
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 7/32 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews