Shop WALTER

Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide

  • Mfr # 6451732
  • Zoro # G7920748

product price: 
$
11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6451732
Zoro #
G7920748
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.0940"
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Depth of Cut
0.40 to 2.00mm
Cutting Edge Length
6.45mm
Thickness
3/32 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPMT060204-MP4 WPP20S
ANSI Number
CPMW3(2.5)2
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
Coating
CVD
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Primary Material Application ISO Code
P
Primary Material Application
Steel
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
11 Degrees
Material - Machining
Carbide
Included Angle
80 Degrees
Cutting Application
Turning
Shape
Rhombic
ANSI Code
CPMT2(1.5)1-MP4 WPP20S
Chip-Breaker Code
MP4
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WPP20S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MP4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CPMT2(1.5)1-MP4 WPP20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.