Shop WALTER

Triangle Turning Insert, Triangle, 7/32 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6836838
  • Zoro # G7938625

product price: 
$
13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Insert Size
1.81.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6836838
Zoro #
G7938625
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.81.52
Corner Radius
0.8 mm
Insert Thickness
0.0940"
Mounting Hole Dia.
0.098"
Nose Radius
0.0310"
Thickness
2.38 mm
Depth of Cut
0.50 mm to 2.00 mm
Through Hole Inside Dia.
2.5 mm
Cutting Edge Length
9.62 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT090208-MM4 WSM20S
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
ANSI Number
TCMT1.8(1.5)2
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
3
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, S
Secondary Material Application
Steel
Measurement System
Metric
Manufacturer Grade
WSM20S
Secondary Material Application ISO Code
P
Number of Cutting Edges
3
Shape
Triangle
Material - Machining
Carbide
Chip-Breaker Code
MM4
Included Angle
60 Degrees
Coating Process
PVD
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
TCMT1.8(1.5)2-MM4 WSM20S
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 7/32 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.