Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 6890840
  • Zoro # G4777652
product price: 
$
31.39
/ea
Sold in multiples of 10 for $313.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6890840
Zoro #
G4777652
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160408-MS3 WSM10S
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
VNMG332-MS3 WSM10S
Coating
PVD
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
4
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Manufacturer Grade
WSM10S
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Chip-Breaker Code
MS3
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Cutting Application
Turning
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Shape
Rhombic
Included Angle
35 Degrees
ANSI Code
VNMG332-MS3 WSM10S
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Cutting Edge Length
16.00mm
Depth of Cut
0.80 to 2.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VNMG332-MS3 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews