Shop WALTER

Turning Insert, Round, 3, RPGN, Ceramic

  • Mfr # 6590064
  • Zoro # G4768150

product price: 
$
29.69
/ea
Sold in multiples of 10 for $296.90

Key Features

Insert Shape
Round
Insert Style
RPGN
Inscribed Circle
0.375 in
Insert Size
32
Chip-Breaker
T01020
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6590064
Zoro #
G4768150
UPC #
-
Country of Origin
Japan
Item
Turning Insert
Insert Shape
Round
Insert Style
RPGN
Inscribed Circle
0.375 in
Chip-Breaker
T01020
Grade
WIS10
Insert Material
Ceramic
Insert Application
Roughing
Rake
Positive
ISO Number
RPGN090300T01020 WIS10
Steel (P) Compatibility
No
Coating
Uncoated
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
No. of Edges
4
Hardened (H) Compatibility
No
Relief Angle
11 Degrees
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
RPGN32T01020 WIS10
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Material
Ceramic

Dimensions

Insert Size
32
Mounting Hole Dia.
0"
Insert Thickness
0.1250"
Nose Radius
0.177"

Description

Turning Insert, Inscribed Circle 0.375 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.