Shop WALTER

Turning Insert, Trigon, 1.8, WCMW, 1, Carbide

  • Mfr # 5042656
  • Zoro # G8368412

product price: 
$
97.69
/ea

Key Features

Insert Shape
Trigon
Insert Style
WCMW
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5042656
Zoro #
G8368412
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMW
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WCB50
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
WCMW030204 WCB50
For Use With
Walter Toolholders and Boring Bars
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Coating
Uncoated
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
3
ANSI Number
WCMW1.8(1.5)1
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
Workpiece Compatibility
Hardened (H)
Cast Iron (K) Compatibility
No
Material - Machining
CBN
ANSI Code
WCMW1.8(1.5)1 WCB50
Shape
Trigon
Cutting Application
Boring
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
H
Clearance Angle
7 Degrees
Feed Type
High
Included Angle
80 Degrees
Chip-Breaker Code
A27
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WCB50
Measurement System
Metric
Primary Material Application
Hardened Steel
Secondary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
1.81.51
Corner Radius
0.40mm
Insert Thickness
0.0937"
Cutting Edge Length
3.50mm
Thickness
2.38mm

Description

Turning Insert, Chip-Breaker Code A27, Inscribed Circle 7/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.