Turning Insert, Trigon, 2, WCGT, 1, Carbide

  • Mfr # 5004176
  • Zoro # G8359784
product price: 
$
21.39
/ea
Sold in multiples of 10 for $213.90

Key Features

Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004176
Zoro #
G8359784
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WK1
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WCGT040204-X25 WK1
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
No. of Edges
3
Coating
Uncoated
ANSI Number
WCGT2(1.5)1-X25
Cutting Direction
Neutral
Mounting Style
Screw Clamp
Hardened (H) Compatibility
No
For Use With
Walter Toolholders and Boring Bars
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Code
WCGT2(1.5)1-X25 WK1
Secondary Material Application
Nickel, Titanium
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Trigon
Measurement System
Metric
Chip-Breaker Code
X25
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
S
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring, Drilling
Material - Machining
Carbide
Manufacturer Grade
WK1
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.40mm
Nose Radius
0.0157"
Insert Thickness
0.0937"
Thickness
2.38mm
Cutting Edge Length
4.30mm

Description

Turning Insert, Chip-Breaker Code X25, Inscribed Circle 1/4 in, Bright (Uncoated)

Ratings & reviews