Shop WALTER

Turning Insert, Trigon, 2, WCGT, .5, Carbide

  • Mfr # 6955676
  • Zoro # G4848389

product price: 
$
22.29
/ea
Sold in multiples of 10 for $222.90

Key Features

Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6955676
Zoro #
G4848389
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.50.5
Corner Radius
0.20mm
Mounting Hole Dia.
0.110"
Nose Radius
0.008"
Insert Thickness
0.0940"
Cutting Edge Length
4.30mm
Thickness
2.38mm
Through Hole Inside Dia.
2.80mm
Depth of Cut
0.20 to 2.00mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WCGT040202-FN2 WNN10
Cast Iron (K) Compatibility
No
No. of Edges
3
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Coating
Uncoated
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Relief Angle
7 Degrees
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
ANSI Number
WCGT2(1.5)0.5-FN2 WNN10
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Material - Machining
Carbide
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Metric
ANSI Code
WCGT2(1.5)0.5-FN2 WNN10
Manufacturer Grade
WNN10
Cutting Application
Turning
Primary Material Application ISO Code
N
Finish - Machining
TiAlN
Clearance Angle
7 Degrees
Chip-Breaker Code
FN2
Shape
Trigon
Material
Carbide

Description

Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 1/4 in, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.