Turning Insert, Trigon, 2, WCMT, 1, Carbide

  • Mfr # 6917331
  • Zoro # G7929507
product price: 
$
14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917331
Zoro #
G7929507
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
WCMT040204-RM4 WSM30S
Coating
PVD
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Cutting Direction
Neutral
ANSI Number
WCMT3(2.5)1
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Finish - Machining
TiAlN+Al2O3+Al
Secondary Material Application
Steel
Coating Process
PVD
Material - Machining
Carbide
Cutting Application
Turning
Shape
Trigon
Chip-Breaker Code
RM4
Measurement System
Metric
ANSI Code
WCMT2(1.5)1-RM4 WSM30S
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
P
Clearance Angle
7 Degrees
Manufacturer Grade
WSM30S
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.40mm
Insert Thickness
0.0940"
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Thickness
2.38mm
Depth of Cut
0.40 to 2.50mm
Through Hole Inside Dia.
2.80mm
Cutting Edge Length
4.30mm

Description

Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews