Turning Insert, Trigon, 2, WCMW, 1, Carbide

  • Mfr # 5043161
  • Zoro # G8198626
product price: 
$
97.69
/ea

Key Features

Insert Shape
Trigon
Insert Style
WCMW
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5043161
Zoro #
G8198626
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WCB50
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
WCMW040204 WCB50
Relief Angle
7 Degrees
ANSI Number
WCMW2(1.5)1
No. of Edges
3
For Use With
Walter Toolholders and Boring Bars
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Screw Clamp
Coating
Uncoated
Workpiece Compatibility
Hardened (H)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
Shape
Trigon
Material - Machining
CBN
Manufacturer Grade
WCB50
Secondary Material Application
Cast Iron
Feed Type
High
Clearance Angle
7 Degrees
Primary Material Application
Hardened Steel
ANSI Code
WCMW2(1.5)1 WCB50
Included Angle
80 Degrees
Secondary Material Application ISO Code
K
Chip-Breaker Code
A27
Primary Material Application ISO Code
H
Cutting Application
Boring
Measurement System
Metric
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.40mm
Insert Thickness
0.0937"
Cutting Edge Length
4.30mm
Thickness
2.38mm

Description

Turning Insert, Chip-Breaker Code A27, Inscribed Circle 1/4 in

Ratings & reviews