Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCGT, 0.4 mm, Carbide

  • Mfr # 7021265
  • Zoro # G7938196

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7021265
Zoro #
G7938196
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Insert Thickness
0.0940"
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Thickness
2.38 mm
Cutting Edge Length
11 mm
Through Hole Inside Dia.
2.8 mm
Depth of Cut
0.40 mm to 2.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCGT110204-MM4 WSM01
Mounting Style
Screw
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
3
ANSI Number
TCGT2(1.5)2
Included Angle
60 Degrees
Number of Cutting Edges
3
Finish - Machining
TiAlN
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Metric
Shape
Triangle
Clearance Angle
7 Degrees
Chip-Breaker Code
MM4
Primary Material Application ISO Code
M, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
PVD
ANSI Code
TCGT2(1.5)1-MM4 WSM01
Cutting Application
Turning
Material - Machining
Carbide
Manufacturer Grade
WSM01
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.