Shop WALTER

Turning Insert, Trigon, 3, WCGT, .5, Carbide

  • Mfr # 6955736
  • Zoro # G4803178

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
3/8 in
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6955736
Zoro #
G4803178
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.50.5
Corner Radius
0.20mm
Nose Radius
0.008"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
3.97mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
6.52mm
Depth of Cut
0.60 to 2.00mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
WCGT06T302-MN2 WNN10
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
3
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Relief Angle
7 Degrees
ANSI Number
WCGT3(2.5)0.5-MN2 WNN10
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
Uncoated
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Shape
Trigon
Material - Machining
Carbide
Cutting Application
Turning
Clearance Angle
7 Degrees
Finish - Machining
TiAlN
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
WCGT3(2.5)0.5-MN2 WNN10
Measurement System
Metric
Chip-Breaker Code
MN2
Manufacturer Grade
WNN10
Included Angle
80 Degrees
Material
Carbide

Description

Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 3/8 in, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.