Turning Insert, Trigon, 3, WCMT, 1, Carbide

  • Mfr # 6917292
  • Zoro # G7929665
product price: 
$
18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6917292
Zoro #
G7929665
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
0.40mm
Insert Thickness
0.1560"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Cutting Edge Length
6.52mm
Thickness
3.97mm
Depth of Cut
0.10 to 1.50mm
Through Hole Inside Dia.
4.40mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WCMT06T304-FM4 WSM30S
Stainless (M) Compatibility
Yes
No. of Edges
2
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
PVD
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw
ANSI Number
WCMT3(2.5)2
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Measurement System
Metric
Manufacturer Grade
WSM30S
Chip-Breaker Code
FM4
Included Angle
80 Degrees
Shape
Trigon
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M, S
Coating Process
PVD
Secondary Material Application
Steel
ANSI Code
WCMT3(2.5)1-FM4 WSM30S
Material
Carbide

Description

Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews