Shop WALTER

Turning Insert, Trigon, 3, WNMG, 1, Carbide

  • Mfr # 6251446

  • Zoro # G7930688


product price:  $14.25
/ea
Sold in multiples of 10 for $142.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6251446
Zoro #
G7930688
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
331
Corner Radius
0.40mm
Mounting Hole Dia.
0.150"
Nose Radius
0.0160"
Insert Thickness
0.1880"
Through Hole Inside Dia.
3.81mm
Cutting Edge Length
6.52mm
Depth of Cut
0.50 to 4.00mm
Thickness
4.76mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG060404-MP5 WPP20S
Coating
CVD
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
2
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG333
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Coating Process
CVD
Insert Holding Type
Straight Hole
Chip-Breaker Code
MP5
Shape
Trigon
Material - Machining
Carbide
Primary Material Application
Steel
Cutting Application
Turning
Secondary Material Application ISO Code
K
Manufacturer Grade
WPP20S
ANSI Code
WNMG331-MP5 WPP20S
Measurement System
Metric
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Description

Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.