Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide

  • Mfr # 7091927
  • Zoro # G4846657
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091927
Zoro #
G4846657
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160408-FM5 WMP20S
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Hardened (H) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
TNMG332-FM5 WMP20S
Non Ferrous (N) Compatibility
No
No. of Edges
6
Super Alloy (S) Compatibility
Yes
Insert Holding Type
Straight Hole
ANSI Code
TNMG332-FM5 WMP20S
Included Angle
60 Degrees
Manufacturer Grade
WMP20S
Clearance Angle
0 Degrees
Coating Process
CVD
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Triangle
Primary Material Application ISO Code
M, P
Chip-Breaker Code
FM5
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.8 mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Through Hole Inside Dia.
3.81 mm
Cutting Edge Length
16.5 mm
Depth of Cut
0.40 mm to 1.50 mm
Thickness
4.76 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Ratings & reviews