Shop WALTER

Turning Insert, Trigon, 3, WNMG, 1, Carbide

  • Mfr # 7251982
  • Zoro # G4844073

product price: 
$
16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251982
Zoro #
G4844073
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG060404-MM5 WSM30S
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Coating
PVD
No. of Edges
6
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG331-MM5 WSM30S
Cutting Direction
Neutral
Mounting Style
Clamp
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Included Angle
80 Degrees
Manufacturer Grade
WSM30S
Chip-Breaker Code
MM5
ANSI Code
WNMG331-MM5 WSM30S
Cutting Application
Turning
Clearance Angle
0 Degrees
Measurement System
Metric
Shape
Trigon
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
6
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Coating Process
PVD
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.40mm
Insert Thickness
0.1880"
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Cutting Edge Length
6.52mm
Through Hole Inside Dia.
3.81mm
Depth of Cut
0.50 to 2.00mm
Thickness
4.76mm

Description

Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.