Shop WALTER

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # 6182171
  • Zoro # G7930380

product price: 
$
14.25
/ea
Sold in multiples of 10 for $142.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6182171
Zoro #
G7930380
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG060408-MP3 WPP10S
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Number
WNMG331
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Coating
CVD
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Shape
Trigon
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Material - Machining
Carbide
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Metric
Cutting Application
Turning
Included Angle
80 Degrees
Manufacturer Grade
WPP10S
Coating Process
CVD
Chip-Breaker Code
MP3
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
ANSI Code
WNMG332-MP3 WPP10S
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.80mm
Nose Radius
0.0310"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
3.81mm
Depth of Cut
0.60 to 3.00mm
Thickness
4.76mm
Cutting Edge Length
6.52mm

Description

Turning Insert, Chip-Breaker Code MP3, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.