Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # 7053869
  • Zoro # G4766601
product price: 
$
20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053869
Zoro #
G4766601
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080404-NMS WSM30S
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
ANSI Number
WNMG431-NMS WSM30S
Coating
PVD
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
6
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
ANSI Code
WNMG431-NMS WSM30S
Chip-Breaker Code
NMS
Shape
Trigon
Measurement System
Metric
Secondary Material Application
Steel
Coating Process
PVD
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
P
Manufacturer Grade
WSM30S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Cutting Application
Turning
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
0.40mm
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Depth of Cut
0.60 to 2.50mm
Through Hole Inside Dia.
5.16mm
Cutting Edge Length
8.70mm
Thickness
4.76mm

Description

Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews