Shop WALTER
See all product information
Create Account
Walter - Round negativ insert cutter
- Mfr # 7037593
- Zoro # G2889040
product price:Â
$
710.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Round
ISO Number
M2471-040-T36-04-06
Toolholder Style
M2471
Number of Inserts
4
Min. Cutting Dia.
1.1020 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7037593
- Zoro #
- G2889040
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Insert Shape
- Round
- ISO Number
- M2471-040-T36-04-06
- Toolholder Style
- M2471
- Number of Inserts
- 4
- Coolant Fed
- Coolant Through
- ANSI Code
- M2471-040-T36-04-06
- Shank Type - Machining
- Screw On
- Max. Speed
- 23,300 RPM
- Shape
- Round
Dimensions
- Min. Cutting Dia.
- 1.1020 in
- Overall Length
- 2.9530 in
- Connection Size
- T36
- Depth of Cut
- 0.2360 in
- Max. Cutting Dia.
- 1.5750 in
- Wire Rope Length
- 2.9530 in
- Length
- 2.9530 in
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.5750 in, Depth of Cut 0.2360 in, Overall Length 2.9530 in, ANSI Code M2471-040-T36-04-06, Connection Size T36, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.