Turning Insert, Trigon, 3, WNMG, 3, Carbide

  • Mfr # 7251986
  • Zoro # G4853587
product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251986
Zoro #
G4853587
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG060412-MM5 WSM20S
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
6
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG333-MM5 WSM20S
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Manufacturer Grade
WSM20S
Chip-Breaker Code
MM5
Measurement System
Metric
Secondary Material Application ISO Code
P
Shape
Trigon
Primary Material Application ISO Code
M, S
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Secondary Material Application
Steel
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
WNMG333-MM5 WSM20S
Coating Process
PVD
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
1.20mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.047"
Cutting Edge Length
6.52mm
Through Hole Inside Dia.
3.81mm
Depth of Cut
0.80 to 3.00mm
Thickness
4.76mm

Description

Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews