Turning Insert, Trigon, 4, WCMT, 2, Carbide
- Mfr # 6651170
- Zoro # G7929927
product price:Â
$
24.79
/ea
Sold in multiples of 10 for
$247.90
Key Features
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6651170
- Zoro #
- G7929927
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 432
- Corner Radius
- 0.80mm
- Insert Thickness
- 0.1880"
- Nose Radius
- 0.0310"
- Mounting Hole Dia.
- 0.217"
- Cutting Edge Length
- 8.70mm
- Through Hole Inside Dia.
- 5.50mm
- Depth of Cut
- 0.60 to 4.00mm
- Thickness
- 4.76mm
Description
Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.