Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 7054174
  • Zoro # G4794102
product price: 
$
14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054174
Zoro #
G4794102
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT09T308-MM4 WSM30S
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
No. of Edges
2
Hardened (H) Compatibility
No
Coating
PVD
Cutting Direction
Neutral
Mounting Style
Screw
Stainless (M) Compatibility
Yes
ANSI Number
CCMT3(2.5)2-MM4 WSM30S
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
CCMT3(2.5)2-MM4 WSM30S
Included Angle
80 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
WSM30S
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Chip-Breaker Code
MM4
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.031"
Cutting Edge Length
9.67mm
Thickness
5/32 in
Depth of Cut
0.50 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CCMT3(2.5)2-MM4 WSM30S, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.