Shop WALTER

Diamond Turning Insert, Diamond, 2, DCGT, 1, Carbide

  • Mfr # 7021256
  • Zoro # G7921070

product price: 
$
23.39
/ea
Sold in multiples of 10 for $233.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021256
Zoro #
G7921070
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCGT070204-MM4 WSM01
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
PVD
Non Ferrous (N) Compatibility
No
No. of Edges
2
Relief Angle
7 Degrees
ANSI Number
DCGT2(1.5)1
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Chip-Breaker Code
MM4
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Primary Material Application ISO Code
M, S
ANSI Code
DCGT2(1.5)1-MM4 WSM01
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Included Angle
55 Degrees
Manufacturer Grade
WSM01
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Depth of Cut
0.40 to 2.00mm
Thickness
3/32 in
Cutting Edge Length
7.75mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN, ANSI Code DCGT2(1.5)1-MM4 WSM01, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.