Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # 7053867
  • Zoro # G4848912
product price: 
$
19.19
/ea
Sold in multiples of 10 for $191.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053867
Zoro #
G4848912
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080404-NMS WSM10S
Coating
PVD
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
6
ANSI Number
WNMG431-NMS WSM10S
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Included Angle
80 Degrees
Manufacturer Grade
WSM10S
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Measurement System
Metric
ANSI Code
WNMG431-NMS WSM10S
Coating Process
PVD
Secondary Material Application ISO Code
P
Shape
Trigon
Secondary Material Application
Steel
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
6
Cutting Application
Turning
Clearance Angle
0 Degrees
Chip-Breaker Code
NMS
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
0.40mm
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.016"
Depth of Cut
0.60 to 2.50mm
Through Hole Inside Dia.
5.16mm
Cutting Edge Length
8.70mm
Thickness
4.76mm

Description

Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews