Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 6461219
  • Zoro # G7916301
product price: 
$
16.15
/ea
Sold in multiples of 10 for $161.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6461219
Zoro #
G7916301
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT060204-RM4 WMP20S
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Relief Angle
7 Degrees
Coating
PVD
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
ANSI Number
CCMT3(2.5)2
Number of Cutting Edges
2
Measurement System
Fractional Inch
ANSI Code
CCMT2(1.5)1-RM4 WMP20S
Material - Machining
Carbide
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Code
RM4
Primary Material Application ISO Code
M, P
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Included Angle
80 Degrees
Manufacturer Grade
WMP20S
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.0940"
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Thickness
3/32 in
Cutting Edge Length
6.45mm
Depth of Cut
0.40 to 2.50mm

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CCMT2(1.5)1-RM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews