Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 7054137
  • Zoro # G4838178
product price: 
$
23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054137
Zoro #
G4838178
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT120408-FM6 WSM20S
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw
Stainless (M) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
PVD
ANSI Number
CCMT432-FM6 WSM20S
Super Alloy (S) Compatibility
Yes
Included Angle
80 Degrees
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
CCMT432-FM6 WSM20S
Measurement System
Fractional Inch
Shape
Rhombic
Material - Machining
Carbide
Chip-Breaker Code
FM6
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Manufacturer Grade
WSM20S
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.217"
Cutting Edge Length
12.90mm
Thickness
3/16 in
Depth of Cut
0.50 to 2.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CCMT432-FM6 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews