Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 6318166
  • Zoro # G7932121
product price: 
$
20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6318166
Zoro #
G7932121
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412-RP5 WKK20S
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
No. of Edges
2
ANSI Number
WNMG432
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Coating
CVD
Steel (P) Compatibility
Yes
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Manufacturer Grade
WKK20S
Primary Material Application ISO Code
K
ANSI Code
WNMG433-RP5 WKK20S
Measurement System
Metric
Coating Process
CVD
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Included Angle
80 Degrees
Cutting Application
Turning
Shape
Trigon
Chip-Breaker Code
RP5
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
1.20mm
Nose Radius
0.0470"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Through Hole Inside Dia.
5.16mm
Thickness
4.76mm
Cutting Edge Length
8.70mm
Depth of Cut
1.00 to 6.00mm

Description

Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews