Shop WALTER

Turning Insert, Trigon, 5, WNMG, 2, Carbide

  • Mfr # 6362266
  • Zoro # G7932508

product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
5/8 in
Insert Size
542
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6362266
Zoro #
G7932508
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG100608-MK5 WKK10S
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
WNMG331
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
No. of Edges
2
Relief Angle
0 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Clearance Angle
0 Degrees
Shape
Trigon
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K
Measurement System
Metric
Material - Machining
Carbide
Cutting Application
Turning
Coating Process
CVD
ANSI Code
WNMG542-MK5 WKK10S
Manufacturer Grade
WKK10S
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Chip-Breaker Code
MK5
Material
Carbide

Dimensions

Insert Size
542
Corner Radius
0.80mm
Insert Thickness
0.2500"
Nose Radius
0.0310"
Mounting Hole Dia.
0.250"
Depth of Cut
0.80 to 7.00mm
Thickness
6.35mm
Cutting Edge Length
10.86mm
Through Hole Inside Dia.
6.35mm

Description

Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.