Shop WALTER

Turning Insert, Trigon, 5, WNMG, 2, Carbide

  • Mfr # 7252000
  • Zoro # G4785958

product price: 
$
32.99
/ea
Sold in multiples of 10 for $329.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
5/8 in
Insert Size
542
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7252000
Zoro #
G4785958
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG100608-MM5 WSM30S
Mounting Style
Clamp
No. of Edges
6
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
PVD
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
ANSI Number
WNMG542-MM5 WSM30S
Clearance Angle
0 Degrees
Material - Machining
Carbide
Coating Process
PVD
Number of Cutting Edges
6
Secondary Material Application ISO Code
P
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Included Angle
80 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM30S
Shape
Trigon
Primary Material Application ISO Code
M, S
Chip-Breaker Code
MM5
Secondary Material Application
Steel
Measurement System
Metric
ANSI Code
WNMG542-MM5 WSM30S
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
542
Corner Radius
0.80mm
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.031"
Depth of Cut
0.80 to 4.50mm
Through Hole Inside Dia.
6.35mm
Cutting Edge Length
10.86mm
Thickness
6.35mm

Description

Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 5/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.