Triangle Turning Insert, Triangle, 3/8 in, TCMW, 0.4 mm, Carbide

  • Mfr # 6651594
  • Zoro # G7940025
product price: 
$
21.75
/ea
Sold in multiples of 10 for $217.50

Key Features

Insert Shape
Triangle
Insert Style
TCMW
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6651594
Zoro #
G7940025
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Nose Radius
0.0160"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
3.97 mm
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
4.4 mm
Depth of Cut
0.40 mm to 3.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMW16T304-RK6 WKK20S
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Coating
CVD
No. of Edges
3
Non Ferrous (N) Compatibility
No
ANSI Number
TCMW3(2.5)2
Cutting Direction
Neutral
Shape
Triangle
ANSI Code
TCMW3(2.5)1-RK6 WKK20S
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Chip-Breaker Code
RK6
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
60 Degrees
Number of Cutting Edges
3
Clearance Angle
7 Degrees
Primary Material Application ISO Code
K
Manufacturer Grade
WKK20S
Measurement System
Metric
Cutting Application
Turning
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews