Shop WALTER
See all product information
Create Account
Walter - Face Mill M4003
- Mfr # 7021545
- Zoro # G2918626
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1770 in
Overall Length
1.5750 in
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Max. Speed
33,600 RPM
Max. Cutting Dia.
1.6740 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7021545
- Zoro #
- G2918626
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Indexable Face Mill
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Max. Speed
- 33,600 RPM
- Number of Inserts
- 4
- ISO Number
- M4003-032-B16-04-4.5
- Coolant Fed
- Coolant Through
- ANSI Code
- M4003-032-B16-04-4.5
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Face Milling
Dimensions
- Depth of Cut
- 0.1770 in
- Overall Length
- 1.5750 in
- Max. Cutting Dia.
- 1.6740 in
- Min. Cutting Dia.
- 1.2600 in
- Hub Outside Dia.
- 1.4960 in
- Arbor Dia.
- 5/8 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Max. Cutting Dia. 1.6740 in, Arbor Dia. 5/8 in, Depth of Cut 0.1770 in, ANSI Code M4003-032-B16-04-4.5, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.