Walter - Face Milling Cutter negativ heptainsert
- Mfr # 6768426
- Zoro # G2926457
product price:Â
$
889.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1570 in
Overall Length
1.5750 in
Min. Cutting Dia.
2 in
Arbor Dia.
3/4 in
Insert Shape
Heptagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6768426
- Zoro #
- G2926457
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Insert Shape
- Heptagon
- ANSI Code
- M3024.051-B19-04-04
- Side Cutting Edge Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
- Max. Speed
- 11,200 RPM
- Number of Inserts
- 4
- ISO Number
- M3024.051-B19-04-04
- Cutting Application
- Face Milling
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
Dimensions
- Depth of Cut
- 0.1570 in
- Overall Length
- 1.5750 in
- Min. Cutting Dia.
- 2 in
- Arbor Dia.
- 3/4 in
- Max. Cutting Dia.
- 2.3860 in
- Hub Outside Dia.
- 1-5/8 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Max. Cutting Dia. 2.3860 in, Arbor Dia. 3/4 in, Depth of Cut 0.1570 in, ANSI Code M3024.051-B19-04-04, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.