Walter - Face Milling Cutter negativ heptainsert
- Mfr # 6943627
- Zoro # G2942119
product price:Â
$
1,487.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2360 in
Overall Length
1.9690 in
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Coolant Fed
Coolant Through
Arbor Dia.
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6943627
- Zoro #
- G2942119
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 0 Degrees
- Number of Inserts
- 7
- ANSI Code
- M3024.102-B31-07-06
- Cutting Application
- Face Milling
- ISO Number
- M3024.102-B31-07-06
- Insert Shape
- Heptagon
- Max. Speed
- 6,500 RPM
Dimensions
- Depth of Cut
- 0.2360 in
- Overall Length
- 1.9690 in
- Arbor Dia.
- 1-1/4 in
- Hub Outside Dia.
- 3.2200 in
- Min. Cutting Dia.
- 4 in
- Max. Cutting Dia.
- 4.5060 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 4.5060 in, Arbor Dia. 1-1/4 in, Depth of Cut 0.2360 in, ANSI Code M3024.102-B31-07-06, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.