Shop WALTER
See all product information
Create Account
Walter - Face Milling Cutter square negative
- Mfr # 7659539
- Zoro # G2954895
product price:Â
$
1,256.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1970 in
Overall Length
1.9690 in
Max. Cutting Dia.
3.5600 in
ANSI Code
M5009-080-B27-08-05
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7659539
- Zoro #
- G2954895
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Indexable Face Mill
- ANSI Code
- M5009-080-B27-08-05
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ISO Number
- M5009-080-B27-08-05
- Max. Speed
- 19,000 RPM
- Number of Inserts
- 8
- Side Cutting Edge Angle
- 0 Degrees
Dimensions
- Depth of Cut
- 0.1970 in
- Overall Length
- 1.9690 in
- Max. Cutting Dia.
- 3.5600 in
- Hub Outside Dia.
- 2.3620 in
- Arbor Dia.
- 1.0630 in
- Min. Cutting Dia.
- 3.1500 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 3.5600 in, Arbor Dia. 1.0630 in, Depth of Cut 0.1970 in, ANSI Code M5009-080-B27-08-05, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.