Shop WALTER
See all product information
Create Account
Walter - helical endmill single piece ISO S
- Mfr # 7440086
- Zoro # G2914380
product price:Â
$
1,771.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-3/8 in
Features
2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Arbor Dia.
1 in
Max. Cutting Dia.
2 in
Max. Speed
20,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7440086
- Zoro #
- G2914380
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
- Max. Speed
- 20,000 RPM
- Coolant Fed
- Non-Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ISO Number
- M3255.051-B26-04-57
- ANSI Code
- M3255.051-B26-04-57
Dimensions
- Overall Length
- 3-3/8 in
- Arbor Dia.
- 1 in
- Max. Cutting Dia.
- 2 in
- Hub Outside Dia.
- 1.8980 in
- Depth of Cut
- 2.2440 in
- Wire Rope Length
- 3-3/8 in
- Length
- 3-3/8 in
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 1 in, Depth of Cut 2.2440 in, ANSI Code M3255.051-B26-04-57, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.