Walter - Full Effective Helical Endmill
- Mfr # 5001495
- Zoro # G2955245
product price:Â
$
4,051.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.7400 in
ISO Number
F2338F.B.085.Z05.70
ANSI Code
F2338F.B.085.Z05.70
Coolant Fed
Coolant Through
Max. Speed
14,200 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001495
- Zoro #
- G2955245
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- ISO Number
- F2338F.B.085.Z05.70
- ANSI Code
- F2338F.B.085.Z05.70
- Coolant Fed
- Coolant Through
- Max. Speed
- 14,200 RPM
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
Dimensions
- Overall Length
- 3.7400 in
- Depth of Cut
- 2.7560 in
- Arbor Dia.
- 1.2600 in
- Max. Cutting Dia.
- 3.3460 in
- Hub Outside Dia.
- 3.1340 in
- Wire Rope Length
- 3.7400 in
- Length
- 3.7400 in
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design
Description
Indexable Face Mill, Max. Cutting Dia. 3.3460 in, Arbor Dia. 1.2600 in, Depth of Cut 2.7560 in, ANSI Code F2338F.B.085.Z05.70, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.