Shop WALTER
See all product information
Create Account
Walter - helical endmill single piece ISO S
- Mfr # 7440089
- Zoro # G2909237
product price:Â
$
2,945.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/4 in
Features
2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Arbor Dia.
1-1/4 in
Max. Cutting Dia.
3 in
ISO Number
M3255.076-B31-05-80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7440089
- Zoro #
- G2909237
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
- ISO Number
- M3255.076-B31-05-80
- Max. Speed
- 16,300 RPM
- ANSI Code
- M3255.076-B31-05-80
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Coolant Fed
- Non-Coolant Through
Dimensions
- Overall Length
- 4-1/4 in
- Arbor Dia.
- 1-1/4 in
- Max. Cutting Dia.
- 3 in
- Depth of Cut
- 3.1500 in
- Hub Outside Dia.
- 2.8500 in
- Wire Rope Length
- 4-1/4 in
- Length
- 4-1/4 in
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1-1/4 in, Depth of Cut 3.1500 in, ANSI Code M3255.076-B31-05-80, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.