Walter - helical endmill single piece ISO S
- Mfr # 6959345
- Zoro # G2945786
product price:Â
$
1,893.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-3/4 in
Max. Speed
18,000 RPM
Arbor Dia.
1.0630 in
ANSI Code
M3255-063-B27-05-46
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6959345
- Zoro #
- G2945786
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Max. Speed
- 18,000 RPM
- ANSI Code
- M3255-063-B27-05-46
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Coolant Fed
- Coolant Through
- ISO Number
- M3255-063-B27-05-46
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Dimensions
- Overall Length
- 2-3/4 in
- Arbor Dia.
- 1.0630 in
- Depth of Cut
- 1.8110 in
- Hub Outside Dia.
- 2.3540 in
- Max. Cutting Dia.
- 2.4800 in
- Wire Rope Length
- 2-3/4 in
- Length
- 2-3/4 in
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Description
Indexable Face Mill, Max. Cutting Dia. 2.4800 in, Arbor Dia. 1.0630 in, Depth of Cut 1.8110 in, ANSI Code M3255-063-B27-05-46, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.