Shop WALTER
See all product information
Create Account
Walter - Helical Endmill Single Piece LN09
- Mfr # 6515234
- Zoro # G2915214
product price:Â
$
1,491.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.3700"
Shank Dia.
1.2600 in
Toolholder Style
F5038
Standards
DIN1835-B
ISO Number
F5038.W32.032.Z02.40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6515234
- Zoro #
- G2915214
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Toolholder Style
- F5038
- Standards
- DIN1835-B
- ISO Number
- F5038.W32.032.Z02.40
- Coolant Fed
- Coolant Through
- Max. Speed
- 35,000 RPM
- Features
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
- Shank Type - Machining
- Weldon Flat
- Side Cutting Edge Angle
- 90 Degrees
- Cutting Application
- Shoulder Milling
- ANSI Code
- F5038.W32.032.Z02.40
Dimensions
- Overall Length
- 4.3700"
- Shank Dia.
- 1.2600 in
- Depth of Cut
- 1.5750"
- Max. Cutting Dia.
- 1 13/50 in
- Wire Rope Length
- 4.3700"
- Length
- 4.3700"
- Fits Chest Size
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 13/50 in, Shank Dia. 1.2600 in, Weldon Flat, Overall Length 4.3700 In., ANSI Code F5038.W32.032.Z02.40, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.