Shop WALTER
See all product information
Create Account
Walter - Helical Endmill Single Piece LN13
- Mfr # 6197560
- Zoro # G2921940
product price:Â
$
1,387.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.1650 in
Hub Outside Dia.
1.8660 in
Coolant Fed
Coolant Through
Max. Speed
20,200 RPM
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6197560
- Zoro #
- G2921940
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Coolant Fed
- Coolant Through
- Max. Speed
- 20,200 RPM
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Features
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
- ISO Number
- F5138.B22.050.Z03.34
- ANSI Code
- F5138.B22.050.Z03.34
Dimensions
- Overall Length
- 2.1650 in
- Hub Outside Dia.
- 1.8660 in
- Arbor Dia.
- 0.8660 in
- Depth of Cut
- 1.3390 in
- Max. Cutting Dia.
- 1.9690 in
- Wire Rope Length
- 2.1650 in
- Length
- 2.1650 in
- Fits Chest Size
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Description
Indexable Face Mill, Max. Cutting Dia. 1.9690 in, Arbor Dia. 0.8660 in, Depth of Cut 1.3390 in, ANSI Code F5138.B22.050.Z03.34, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.