Walter - Helical Endmill Single Piece LN09
- Mfr # 6515171
- Zoro # G2916359
product price:Â
$
1,401.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.1100"
Shank Dia.
1.1020 in
Shank Type - Machining
Screw On
Connection Size
T28
Max. Speed
35,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6515171
- Zoro #
- G2916359
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Shank Type - Machining
- Screw On
- Max. Speed
- 35,000 RPM
- Toolholder Style
- F5038
- ISO Number
- F5038.T28.032.Z02.32
- Coolant Fed
- Coolant Through
- Features
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
- ANSI Code
- F5038.T28.032.Z02.32
Dimensions
- Overall Length
- 3.1100"
- Shank Dia.
- 1.1020 in
- Connection Size
- T28
- Depth of Cut
- 1.2600"
- Max. Cutting Dia.
- 1 13/50 in
- Wire Rope Length
- 3.1100"
- Length
- 3.1100"
- Fits Chest Size
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 13/50 in, Shank Dia. 1.1020 in, Screw On, Overall Length 3.1100 In., ANSI Code F5038.T28.032.Z02.32, Connection Size T28, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.