Shop WALTER
See all product information
Create Account
Walter - Helical Endmill Single Piece LN13
- Mfr # 6364969
- Zoro # G2921934
product price:Â
$
1,439.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5590 in
ANSI Code
F5138.B22.050.Z03.45
Hub Outside Dia.
1.8660 in
ISO Number
F5138.B22.050.Z03.45
Depth of Cut
1.7720 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6364969
- Zoro #
- G2921934
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- ANSI Code
- F5138.B22.050.Z03.45
- ISO Number
- F5138.B22.050.Z03.45
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Coolant Fed
- Coolant Through
- Max. Speed
- 20,200 RPM
- Features
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Dimensions
- Overall Length
- 2.5590 in
- Hub Outside Dia.
- 1.8660 in
- Depth of Cut
- 1.7720 in
- Max. Cutting Dia.
- 1.9690 in
- Arbor Dia.
- 0.8660 in
- Wire Rope Length
- 2.5590 in
- Length
- 2.5590 in
- Fits Chest Size
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Description
Indexable Face Mill, Max. Cutting Dia. 1.9690 in, Arbor Dia. 0.8660 in, Depth of Cut 1.7720 in, ANSI Code F5138.B22.050.Z03.45, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.