Walter - Helical Endmill Single Piece LN09
- Mfr # 6515236
- Zoro # G2916124
product price:Â
$
1,795.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.9210"
Shank Dia.
1.5750 in
Side Cutting Edge Angle
90 Degrees
Standards
DIN1835-B
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6515236
- Zoro #
- G2916124
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Side Cutting Edge Angle
- 90 Degrees
- Standards
- DIN1835-B
- Coolant Fed
- Coolant Through
- Features
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
- Cutting Application
- Shoulder Milling
- Max. Speed
- 31,300 RPM
- ANSI Code
- F5038.W40.040.Z03.40
- ISO Number
- F5038.W40.040.Z03.40
- Toolholder Style
- F5038
- Shank Type - Machining
- Weldon Flat
Dimensions
- Overall Length
- 4.9210"
- Shank Dia.
- 1.5750 in
- Depth of Cut
- 1.5750"
- Max. Cutting Dia.
- 1 23/40 in
- Wire Rope Length
- 4.9210"
- Length
- 4.9210"
- Fits Chest Size
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 23/40 in, Shank Dia. 1.5750 in, Weldon Flat, Overall Length 4.9210 In., ANSI Code F5038.W40.040.Z03.40, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.